Micrometer Set, Outside
- Mfr # 4KU86
- Zoro # G0745123
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Micrometers Included
1 in, 2 in, 3 in
Range
0 in to 3 in
Resolution
0.0001 in
Thimble
Friction
SPC Output
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4KU86
- Zoro #
- G0745123
- UPC #
- 190735850565
- Country of Origin
- China
- Item
- Mechanical Outside Micrometer Set
- Micrometers Included
- 1 in, 2 in, 3 in
- Range
- 0 in to 3 in
- Resolution
- 0.0001 in
- Thimble
- Friction
- SPC Output
- No
- Includes
- (2) Spanner Wrenches, (2) Standards, (3) Micrometers
- Thimble Type
- Friction/Ratchet
- Anvil Shape
- Flat
- Case Included
- Yes
- Case Type
- Plastic Case
- Number of Micrometers
- 3
- Operation Type
- Mechanical
- IP Rating
- Not Rated
- Spindle Shape
- Carbide, Flat
- Spindle Material
- Steel
- Accuracy
- 0-1 in: +/- 0.00015 in, 1-2 in: +/- 0.00015 in, 2-3 in: +/- 0.00020
- Lock Nut Type
- Lever
- Anvil Material
- Steel
- Inches Measured - Maximum
- 3 in
- Rotating Spindle
- Yes
- Inches Measured - Minimum
- 0 in
Dimensions
- Dimension Type
- Inch
Description
Westward's 4KU86 Micrometer Set is a 3-piece micrometer set that offers the precision you need for work in a wide range of applications. It has an outside measurement range from 0 in to 3 in, which makes it ideal for use on rods and tubes. This mechanical micrometer set comes with a resolution of 0.0001", making it perfect for precision measurements. The thimble is friction/ratchet, giving you greater control over the pressure you apply while measuring. This kit includes 1", 2" and 3" micrometers, as well as a plastic case to keep them organized and safe from damage. Whether you are looking for high accuracy or great value, Westward's 4KU86 Micrometer Set is exactly what you need.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.