Shop SAW TRAX
See all product information
Create Account
Panel Express
- Mfr # PE
- Zoro # G0746806
product price:Â
$
748.99
/ea
Free Shipping & Returns
Key Features
Material Construction
12 guage steel
Load Capacity
700 lb
Floor Clearance
3-1/2 in
Finish
Powder Coat Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PE
- Zoro #
- G0746806
- UPC #
- 640522636976
- Country of Origin
- China
Details
- Material Construction
- 12 guage steel
- Load Capacity
- 700 lb
- Floor Clearance
- 3-1/2 in
- Finish
- Powder Coat Yellow
Description
Self adjusting brace mechanism automatically adjusts to hold up to three inches of material. Simply set your substrate down onto the dolly and the rubber lined clamp automatically clamps down on the piece. Need to carry more sheets? Lock the brace open and load up to 3.5 inches of substrates in the clamp.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.