Toilet Flapper, Rubber, Red/Black, 2-1/4"
- Mfr # 501P21G
- Zoro # G0747947
product price:Â
$
6.55
/ea
Key Features
Fits Brand
Fluidmaster
For Use With
Most Toilets
Color/Finish
Red/Black
Material
Rubber
Size
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 501P21G
- Zoro #
- G0747947
- UPC #
- 039961005014
- Country of Origin
- Mexico
- Item
- Flapper
- Fits Brand
- Fluidmaster
- For Use With
- Most Toilets
- Color/Finish
- Red/Black
- Material
- Rubber
- Color
- Black, Red
- Includes
- Flapper Chain
- Product Type
- Flapper
- Compatible Product Type
- Toilets
- Compatible SubBrand
- Gravity Tanks
- Compatible Series
- Fluidmaster
- Compatible Brand
- Fluidmaster
- Compatible Manufacturer Part Number
- Universal
- Shell Material
- Rubber
- Wire Color
- Black, Red
Dimensions
- Size
- 2 1/4 in
Description
Flapper, Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.