Shop TURTLE WAX
See all product information
Create Account
23 Oz. Inside & Out Protectant Bottle, White, Liquid
- Mfr # 50655
- Zoro # G0748233
product price:Â
$
9.19
/ea
Key Features
Container Size
23 Oz.
Container Type
Bottle
Color
White
Type
Liquid
Contains
Polydimethylsiloxanes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50655
- Zoro #
- G0748233
- UPC #
- 074660506554
- Country of Origin
- United States
- Item
- Vehicle Protectant
- Container Type
- Bottle
- Color
- White
- Type
- Liquid
- Contains
- Polydimethylsiloxanes
- pH
- 4.5 pH
- For Use With
- Dashboards, Trim, Tires
- VOC Content
- 0 %
- Removes
- Dirt
- Appearance
- Liquid
- Standards
- VOC Compliant
- Features
- Glossy Polymer Coating Prevents Cracks and Fading by Repelling Harmful UV Rays, Non-Greasy, Streak-Free Formula
- Biodegradable
- Not Biodegradable
- Cleaner Type
- UV Interior Protectants
- Compatible Surface Material
- Plastic, Rubber, Vinyl
- Butyl-Free
- Butyl-Free
- VOC Content Weight Percentage
- 0 %
- Series
- Inside & Out Protectant
- Use Location
- Exterior, Interior
- Maximum pH Level
- 4.5
- Base Type
- Water
- Product Form
- Liquid
- Wire Color
- White
Dimensions
- Container Size
- 23 Oz.
- Fits Chest Size
- Glossy Polymer Coating Prevents Cracks and Fading by Repelling Harmful UV Rays, Non-Greasy, Streak-Free Formula
Description
Vehicle Protectant, Cleaner Type UV Interior Protectants, Base Type Water, Product Form Liquid, Container Type Bottle, Container Size 23 fl oz, Use Location Exterior, Interior, Compatible Surface Material Plastic, Rubber, Vinyl, Biodegradable Not Biodegradable, Butyl-Free Butyl-Free, Color White, VOC Content Weight Percentage 0 Percent, Standards VOC Compliant, Maximum pH Level 4.5, Removes Dirt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.