Threading Insert, 24 UN, Rectangular

  • Mfr # 14 I 24 UN MT7
  • Zoro # G0755282
product price: 
$
61.25
/ea

Key Features

For Use With
Toolholder 4PMZ5
Cast Iron (K) Compatibility
Yes
Insert Shape
Rectangular
No. of Edges
2
Steel (P) Compatibility
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
14 I 24 UN MT7
Zoro #
G0755282
UPC #
-
Country of Origin
Israel
For Use With
Toolholder 4PMZ5
Cast Iron (K) Compatibility
Yes
Insert Shape
Rectangular
No. of Edges
2
Steel (P) Compatibility
Yes
Chip-Breaker
Yes
Item
Threading Insert
Insert Material
Carbide
Pitch
24 TPI
Thread Profile
UN
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Thread Type
Internal
Cutting Direction
Right Hand
ISO Number
14 I 24 UN MT7
Insert Type
24 UN
ANSI Number
14 I 24 UN MT7
Rake
Positive
Style
SR
Coating
TiAlN
Stainless (M) Compatibility
Yes
Grade
MT7
Mounting Style
Screw
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Insert Style
24 UN
Thread Profile Type
Full
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, M, N, P, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Chip-Breaker Style
Top Rake
Insert Holding Type
Screw
Measurement System
Fractional Inch
Threading Location
Internal
Number of Cutting Edges
2
Finish - Machining
TiAlN
Cutting Application
Mill Thread
Included Angle
60 Degrees
Thread Standard
UN
Manufacturer Grade
MT7
ANSI Code
14 I 24 UN MT7
Max. Thread Pitch
24

Dimensions

Insert Size
14
Insert Length
14.00mm

Description

Threading Insert, 24 UN, Internal, Cutting Direction Right Hand, UN, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium

Ratings & reviews