Scriber/Pick Set, 5Pc
- Mfr # 58-0223
- Zoro # G0768801
product price:Â
$
12.19
/ea
Key Features
Point Type
Hook, Off-Set Angle and Bent, Straight
Magnet End
No
Overall Length (In.)
7 1/2 to 7 3/4
Handle Material
Aluminum
Replaceable Tip
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58-0223
- Zoro #
- G0768801
- UPC #
- 018018802233
- Country of Origin
- United States
Dimensions
- Overall Length (In.)
- 7 1/2 to 7 3/4
- Handle Dia. (In.)
- 5/16 in
- Overall Length
- 7 1/2 in
- Handle Diameter
- 5/16 in
- Wire Rope Length
- 7 1/2 in
- Length
- 7 1/2 in
Description
Scriber/Pick Set, Non-Sparking No, Handle Shape Round, Handle Material Aluminum, Handle Texture Knurled, Magnetic Tip Nonmagnetic, Removable Tip Removable Tip, Threaded Tip Threaded Tip, Tip Material Steel, Tip Size Not Applicable, Tip Type 90 Degrees Angle, Curved, Hook, Straight, Tip Style Fixed, ESD-Safe Yes, Overall Length 7 1/2 in, Finish Anodized, Handle Color Silver, Handle Diameter 5/16 in, Handle Width Not Applicable, Includes Not Applicable, Number of Pieces 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.