Shop 3M
See all product information
Create Account
Abrasive Polish
- Mfr # 06068
- Zoro # G0769632
product price:Â
$
77.59
/ea
Key Features
Container Type
Bottle
Type
Ultrafina SE 3000
Container Size
1 qt
Appearance
Thick Liquid
For Use With
Buffer/Polisher
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 06068
- Zoro #
- G0769632
- UPC #
- 00051131060685
- Country of Origin
- United States
Dimensions
- Container Size
- 1 qt
- Fits Chest Size
- Machine Polish for Removing Ultrafine Swirl Marks, Holds better on Polishing Pads for Reduced Sling, Mess and Cleanup Time, Longer Wet Time, Quickly and Completely Removes Machine Polish Swirls, Even on Black Vehicles
Details
- Item
- Abrasive Polish
- Container Type
- Bottle
- Type
- Ultrafina SE 3000
- Appearance
- Thick Liquid
- For Use With
- Buffer/Polisher
- pH
- 7.5 to 8.7
- VOC Content
- Less than 17%
- Color
- Pink
- Standards
- VOC Compliant
- Features
- Machine Polish for Removing Ultrafine Swirl Marks, Holds better on Polishing Pads for Reduced Sling, Mess and Cleanup Time, Longer Wet Time, Quickly and Completely Removes Machine Polish Swirls, Even on Black Vehicles
- Compatible Surface Material
- Paint
- Series
- Perfect-It EX Ultrafine Machine Polish
- VOC Content Weight Percentage
- 0.1 %
- Application Method
- Polisher
- Product Form
- Liquid
- Product Type
- Polish
- Maximum pH Level
- 8.7
- Minimum pH Level
- 7.5
- Wire Color
- Pink
Description
Abrasive Polish, Product Type Polish, Series Perfect-It EX Ultrafine Machine Polish, Container Type Bottle, Container Size 1 qt, Product Form Liquid, Color Pink, VOC Content Weight Percentage 0.1 Percent, Standards VOC Compliant, Application Method Polisher, Compatible Surface Material Paint
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.