Shop HAYWARD FLOW CONTROL
See all product information
Create Account
2", PVC, Screen
- Mfr # YSX1020022
- Zoro # G0787053
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
2"
Screen Material
PVC
Housing Material
PVC
Size
2 in
Screen Area
832.89 sq in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YSX1020022
- Zoro #
- G0787053
- UPC #
- 610377203340
- Country of Origin
- United States
Dimensions
- Pipe Size
- 2"
- Size
- 2 in
- Length
- 4.6 in
- Mesh Size
- 0.0313 in
- Size2
- 2"
- Diameter
- 2 1/2 in
- Overall Diameter
- 2.5 in
- Overall Length
- 4.6 in
- Wire Rope Length
- 4.6 in
Description
Strainer Screen, Perforated Screen Size Not Applicable, Mesh Size 0.0313 in, Micron Rating 0.0625 in, Diameter 2 1/2 in, Length 4 5/8 in, Screen Material PVC, Seal Material FPM, Maximum Pressure at 100 deg F 125 psi, Strainer Type Mesh, Includes Screen Screen Included, Color Gray, For Use With Y-Strainers, Screen Area 832.89 sq in, Standards ASTM D1784
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.