Shop PANDUIT
See all product information
Create Account
PowerLOK Circuit Breaker Lockout Device
- Mfr # PSL-PCB
- Zoro # G0789037
product price:Â
$
21.29
/ea
Key Features
Material
Nylon
Overall Length
0.74 inches; 18.8 millimeters
Width
2.24 inches; 57 millimeters
Lockout Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSL-PCB
- Zoro #
- G0789037
- UPC #
- 74983473854
- Country of Origin
- Costa Rica
- Item
- PowerLOK Circuit Breaker Lockout Device
- Material
- Nylon
- Lockout Color
- Red
Dimensions
- Overall Length
- 0.74 inches; 18.8 millimeters
- Width
- 2.24 inches; 57 millimeters
Description
PowerLOK Circuit Breaker Lockout Device
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.