Patch Panel, Mini-Com, Rack Mt, 24 Port

  • Mfr # 4024302_Brand_Index3
  • Zoro # G0794683
product price: 
$
54.75
/ea

Key Features

Category Type
Mini-Com
Panel Style
Flat
Panel Type
Modular
Number of Ports
24
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4024302_Brand_Index3
Zoro #
G0794683
UPC #
074983036554
Country of Origin
Multiple
Item
Patch Panel
Category Type
Mini-Com
Panel Style
Flat
Panel Type
Modular
Number of Ports
24
Material
Steel
Mounting Style
Rack Mount
Rack Units
1
Connectors per Panel
24
Standards
RoHS Compliant
Color
Black
Product Type
Modular Patch Panel
Shield Type
Unshielded
Note
CPP24WBLY replaces CPP24WBL
Patch Panel Style
Flat
Identification Type
Adhesive Label
Number of Rack Units
1
Module Type
Mini-Com®
Product Line
Mini-Com
Environmentally Friendly
Yes
Number of Network (RJ-45) Ports
24
Product Color
Black
Product Name
Mini-Com 24 Port Modular Patch Panel
Product Model
CPP24WBLY
Total Number of Ports
24
Form Factor
Rack-mountable
Number of RJ-11 Ports
24
Standards Met
RoHS Compliant
Sub Brand
Pan-Net®
Features
Front Access
Panel Shape
Flat
Compatible Adapter or Cassette Configuration
Panduit Mini-Com Modules
Shell Material
Steel

Dimensions

Height
1.7"
Overall Width (mm)
482.6
Overall Depth (In.)
0.88
Overall Height (In.)
1.72
Overall Width (In.)
19
Overall Depth (mm)
22.35
Overall Height (mm)
43.68
Compatible Rack Width
19"
Width
19"
Depth
0.9"
Overall Width
19 in
Overall Depth
7/8 in
Overall Height
1 3/4 in
Fits Chest Size
Front Access

Description

Patch Panel, Features Front Access, Material Steel, Number of Ports 24, Panel Shape Flat, Panel Type Modular, Rack Units 1, Overall Depth 7/8 in, Overall Height 1 3/4 in, Overall Width 19 in, Standards RoHS Compliant

Ratings & reviews