Shop 80/20
See all product information
Create Account
Panel Mount, Bracket, 15 S
- Mfr # 2430
- Zoro # G0798563
product price:Â
$
6.29
/ea
Sold in multiples of 2 for
$12.58
Key Features
Mounting Hole Diameter
3/8 in
Overall Height
1 in
Overall Width
1 in
Material
Aluminum
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2430
- Zoro #
- G0798563
- UPC #
- -
- Country of Origin
- United States
- Item
- Panel Mount Bracket
- Material
- Aluminum
- System of Measurement
- Inch
- Product Type
- Panel Mount Bracket
- Compatible Brand and Series
- 80/20 15 Series, 80/20 Ready Tube Series
- Finish
- Anodized
- Color
- Silver
- Compatible Manufacturer Model Number
- 3319, 3961
- Shell Material
- Aluminum
- Wire Color
- Silver
- Traction Material
- Aluminum
Dimensions
- Mounting Hole Diameter
- 3/8 in
- Overall Height
- 1 in
- Overall Width
- 1 in
Description
Panel Mount Bracket, Inch, Anodized, Aluminum, Silver, Compatible Brand and Series 80/20 15 Series, 80/20 Ready Tube Series, Flush, Mounting Hole Diameter 3/8 in, Overall Height 1 in, Overall Width 1 in, Compatible Manufacturer Model Number 3319, 3961
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.