Shop 80/20
See all product information
Create Account
Adjustable, Floor Lock
- Mfr # 2731
- Zoro # G0800359
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Series
10 Series, 15 Series
Includes Fasteners
No
Overall Height
6 1/2 in
Finish
Paint
Adjustable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2731
- Zoro #
- G0800359
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 6 1/2 in
- Overall Width
- 4 1/2 in
- Overall Depth
- 6 1/2 in
- Mounting Hole Diameter
- 5 15/64 in
Details
- Series
- 10 Series, 15 Series
- Includes Fasteners
- No
- Finish
- Paint
- Adjustable
- Yes
- Load Capacity
- 120 lb
- Product Type
- Adjustable Position Floor Lock
- Material
- Steel
- Color
- Black
- Item
- Adjustable Position Floor Lock
- For Profile Type
- Quad
- System of Measurement
- Inch
- Shell Material
- Steel
- Wire Color
- Black
Description
Adjustable Position Floor Lock, Inch, For Profile Type Quad, Wheel Diameter Not Applicable, Includes Brakes Not Applicable, Fastener Thread Size Not Applicable, Not Applicable, Paint, Fastener Thread Length Not Applicable, Overall Height 6 1/2 in, Steel, 10 Series, 15 Series, Includes Fasteners No, Load Capacity 120 lb, Overall Depth 6 1/2 in, Overall Width 4 1/2 in, Mounting Hole Diameter 5 15/64 in, Adjustable Yes, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.