Shop 80/20
See all product information
Create Account
Locking, L-Handle, Clockwise
- Mfr # 2937
- Zoro # G0801460
product price:Â
$
80.99
/ea
Key Features
Fastener Thread Size
M4
Finish
Chrome
Wire Rope Length
3 55/64 in
Product Type
Furniture Style Handle
Material
Die Cast Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2937
- Zoro #
- G0801460
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fastener Thread Size
- M4
- Wire Rope Length
- 3 55/64 in
- Overall Width
- 63/64 in
- Overall Height
- 4 7/16 in
- Overall Length
- 3 55/64 in
- Length
- 3 55/64 in
Details
- Finish
- Chrome
- Product Type
- Furniture Style Handle
- Item
- Furniture Style Handle
- Material
- Die Cast Zinc
- Includes
- Mounting Hardware
- Includes Fasteners
- Yes
- Series
- 10 Series, 15 Series
- System of Measurement
- Inch
- Shell Material
- Die Cast Zinc
Description
Furniture Style Handle, 10 Series, 15 Series, Inch, Overall Height 4 7/16 in, Overall Length 3 55/64 in, Overall Width 63/64 in, Die Cast Zinc, Chrome, Includes Fasteners Yes, Fastener Thread Size M4, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.