Locking, T-Handle, Clockwise
- Mfr # 2932
- Zoro # G0801488
product price:Â
$
80.99
/ea
Key Features
Overall Height
3 5/16 in
Fastener Thread Size
M4
Includes
Mounting Hardware
Wire Rope Length
3 55/64 in
Series
10 Series, 15 Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2932
- Zoro #
- G0801488
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 3 5/16 in
- Fastener Thread Size
- M4
- Wire Rope Length
- 3 55/64 in
- Overall Width
- 63/64 in
- Overall Length
- 3 55/64 in
- Length
- 3 55/64 in
Details
- Includes
- Mounting Hardware
- Series
- 10 Series, 15 Series
- Item
- Furniture Style Handle
- Finish
- Chrome
- Material
- Die Cast Zinc
- Product Type
- Furniture Style Handle
- Includes Fasteners
- Yes
- System of Measurement
- Inch
- Shell Material
- Die Cast Zinc
Description
Furniture Style Handle, 10 Series, 15 Series, Inch, Overall Height 3 5/16 in, Overall Length 3 55/64 in, Overall Width 63/64 in, Die Cast Zinc, Chrome, Includes Fasteners Yes, Fastener Thread Size M4, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.