Tray, Rectangular, 17 3/4x5 1/2
- Mfr # M186
- Zoro # G0801875
product price:Â
$
18.49
/ea
Key Features
Color
White
Material
Melamine
Height
1 in
Length
17 3/4 in
Maximum Temperature Resistance
212 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M186
- Zoro #
- G0801875
- UPC #
- 727875088680
- Country of Origin
- China
- Item
- Tray
- Color
- White
- Material
- Melamine
- Maximum Temperature Resistance
- 212 Degrees F
- Finish
- Textured
- Handle Included
- No
- Pattern
- Melamine
- Edge Style
- Curved
- NSF Certified
- No
- Product Type
- Tray
- Features
- Dishwasher Safe
- Shell Material
- Melamine
- Wire Color
- White
- Traction Material
- Melamine
Dimensions
- Height
- 1 in
- Width
- 5 1/2 in
- Length
- 17 3/4 in
- Overall Length
- 17 3/4 in
- Overall Height
- 1 in
- Wire Rope Length
- 17 3/4 in
- Overall Width
- 5 1/2 in
- Fits Chest Size
- Dishwasher Safe
Description
Tray, Product Type Tray, Color White, Diameter Not Applicable, Edge Style Curved, Features Dishwasher Safe, Finish Textured, Handle Included No, Material Melamine, Maximum Temperature Resistance 212 Degrees F, Overall Height 1 in, Overall Length 17 3/4 in, Overall Width 5 1/2 in, NSF Certified No, Pattern Melamine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.