InsideCornerBracket, Alum, Silver, 2in, 2in
- Mfr # 4122
- Zoro # G0807438
product price:Â
$
11.79
/ea
Key Features
Fastener Mounting Type
Slide-In
Inside Corner Bracket Style
90 Degrees Left Aligned
System of Measurement
Inch
Connector Type
Inside Corner Bracket
Number of Mounting Holes
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4122
- Zoro #
- G0807438
- UPC #
- -
- Country of Origin
- United States
- Item
- Inside Corner Bracket
- Fastener Mounting Type
- Slide-In
- Inside Corner Bracket Style
- 90 Degrees Left Aligned
- System of Measurement
- Inch
- Connector Type
- Inside Corner Bracket
- Number of Mounting Holes
- 6
- Color
- Silver
- Material
- Aluminum
- Finish
- Anodized
- Product Type
- Inside Corner Bracket
- Fastener Type
- Black BHSCS and Slide-In Economy T-Nut Centered Thread
- Shell Material
- Aluminum
- Wire Color
- Silver
Dimensions
- Fastener Thread Length
- 1/2 in
- Wire Rope Length
- 1 7/8 in
- Fastener Thread Size
- 1/4"-20
- Overall Height
- 2 in
- Mounting Hole Diameter
- 9/32 in
- Overall Width
- 2 in
- Overall Length
- 1 7/8 in
- Length
- 1 7/8 in
Description
Inside Corner Bracket, Silver, Anodized, Number of Mounting Holes 6, Overall Height 2 in, Slide-In, 9/32 in, Black BHSCS and Slide-In Economy T-Nut Centered Thread, Overall Length 1 7/8 in, Overall Width 2 in, Fastener Thread Length 1/2 in, Aluminum, Fastener Thread Size 1/4 In.-20, Inside Corner Bracket Style 90 Degrees Left Aligned, System of Measurement Inch, Inside Corner Bracket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.