Shop VOLLRATH
See all product information
Create Account
Flatware Cylinder, 3 13/16x5 1/2", Silver
- Mfr # 99710
- Zoro # G0807886
product price:Â
$
40.69
/ea
Key Features
Material
Stainless Steel
Dishwasher Safe
No
Height
5 5/8 in
NSF Certified
No
Top Diameter
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99710
- Zoro #
- G0807886
- UPC #
- 029419040490
- Country of Origin
- India
- Item
- Flatware Cylinder
- Material
- Stainless Steel
- Dishwasher Safe
- No
- NSF Certified
- No
- Product Type
- Flatware Cylinder
- Color
- Silver
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- Height
- 5 5/8 in
- Top Diameter
- 4 1/2 in
- Cylinder Diameter
- 3 7/8 in
- Overall Height
- 5 1/2 in
Description
Flatware Cylinder, Product Type Flatware Cylinder, Color Silver, Cylinder Diameter 3 7/8 in, Dishwasher Safe No, Material Stainless Steel, Overall Height 5 1/2 in, Top Diameter 4 1/2 in, NSF Certified No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.