LockingDisc, 2"dia., Medium
- Mfr # 90873
- Zoro # G0809699
product price:Â
$
2.30
/ea
Sold in multiples of 4 for
$9.20
Key Features
Overall Diameter
2 in
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
DynaBrite
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90873
- Zoro #
- G0809699
- UPC #
- -
- Country of Origin
- United States
- Item
- Locking-Type Disc
- Quick Change System
- TR
- Abrasive Material
- Aluminum Oxide
- Grade
- Medium
- Series
- DynaBrite
- Abrasive Type
- Non-Woven
- Backing Material
- Scrim Cloth
Dimensions
- Overall Diameter
- 2 in
Description
Locking Disc,2 In.dia.,Medium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.