Multi-Tool, Silver, 12 Tools

  • Mfr # 47563
  • Zoro # G0827206
product price: 
$
104.99
/ea
Free Shipping & Returns

Key Features

Multi Tool Item
Multi-Tool Plier
Features
Standard/Metric Scale
Includes
Sheath
Multi Tools Included
Bottle Opener, Can Opener, Crosshead Screwdriver, File, Medium Flathead Screwdriver, Needle Nose Plier, Remgrit Saw With Universal Saw Coupler, Scissors, Serrated Blade, Small Flathead Screwdriver, Wire Crimper, Wire Cutter
Number of Functions
14
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
47563
Zoro #
G0827206
UPC #
013658475632
Country of Origin
United States

Dimensions

Open Length/Closed Length
6-1/2 in /5-1/8 in
Length Open
6-1/2"
Closed Length
5 in
Open Length
6 1/2 in
Size Family
Pocket-Size
Fits Chest Size
Standard/Metric Scale

Details

Item
Multi-Tool
Multi Tool Item
Multi-Tool Plier
Features
Standard/Metric Scale
Includes
Sheath
Multi Tools Included
Bottle Opener, Can Opener, Crosshead Screwdriver, File, Medium Flathead Screwdriver, Needle Nose Plier, Remgrit Saw With Universal Saw Coupler, Scissors, Serrated Blade, Small Flathead Screwdriver, Wire Crimper, Wire Cutter
Number of Functions
14
Primary Handle Color
Silver
Color
Natural (Handle)
Locking
Yes
Number of Tools
12
Opening Action
Flick Open
Material
Stainless Steel
Handle Color
Natural Wood
Blade Type
Serrated
Multi Tool Series
Multi-Plier 600
One-Hand Operation
Yes
Number of Pieces
1
Tool Access
Internal
Multi Tools Family Included
Blade, Cutter, File, Opener, Plier, Saw, Scissor, Screwdriver, Wire Crimper
Tool Material
Stainless Steel
Handle Material
Stainless Steel
Sheath Material
Nylon
Application
Crimping, Cutting
Tool Families Included
Blade, Crimper, File, Opener, Pliers, Saw, Scissors, Screwdriver, Wire Cutter
Includes Sheath
Yes
Weight
9 oz
Opening Mechanism
Fold-Out
Includes Secondary Tool
No
Tools Included
Bottle Opener, Can Opener, Cross Point Screwdriver, File, Large Flat Blade Screwdriver, Medium Flat Blade Screwdriver, Needle Nose Plier, Partially Serrated Knife, Saw, Scissors, Small Flat Blade Screwdriver, Wire Crimper, Wire Cutter
Includes Pocket Clip
No
Blade Edge Type
Serrated
Primary Tool
Pliers
Series
MP600
Shell Material
Stainless Steel

Description

The Gerber Multi-Tool is a versatile tool that has 14 functions in one, making it perfect for use on the job. The patented one-hand opening multi-plier gives you quick access to your tools. With 14 functions in a tool, this multi-tool is equipped with everything you need to get the job done. It features stainless steel blades and handles, and can be opened using just one hand. The Gerber Multi Tool is an essential tool for anyone working in construction or any other field where they need to work with tools.

Ratings & reviews