Shop CHICAGO FAUCET
See all product information
Create Account
Index Button, Plain, Plastic
- Mfr # 633-223JKNF
- Zoro # G0827565
product price:Â
$
2.49
/ea
Sold in multiples of 5 for
$12.45
Key Features
Sub-Category
Trim Plates, Caps and Indexes
Fits Brand
Chicago Faucets
Material
Plastic
Material of Construction
Plastic
Includes
(1) Button
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 633-223JKNF
- Zoro #
- G0827565
- UPC #
- 611943458942
- Country of Origin
- United States
Details
- Sub-Category
- Trim Plates, Caps and Indexes
- Fits Brand
- Chicago Faucets
- Material
- Plastic
- Material of Construction
- Plastic
- Includes
- (1) Button
- For Use With
- Chicago Faucets
- Item
- Index Ring
- Type
- Plain
- Index Color
- White
- Product Type
- Index Ring
- Compatible Manufacturer Part Number
- 369-JKCP, 390-PRJKCP, 633-JKCP, Chicago Faucets Handle 317-JKCP
- Legend Style
- No Index
- Index Type
- Single-Handle
- Compatible Brand
- Chicago Faucets
- Shell Material
- Plastic
Description
Index Button, Plain, Material of Construction Plastic, For Use With Chicago Faucets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.