Shop CHAPIN
See all product information
Create Account
Filter System
- Mfr # 6-7745
- Zoro # G0831896
product price:Â
$
32.99
/ea
Key Features
Material
Metal
Size
18 in
For Use With
19049, 1949, Mfr. No. 19069
Includes
Wand Assembly
Product Type
Filtered Outlet Tube
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6-7745
- Zoro #
- G0831896
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 18 in
- Overall Length
- 18 in
- Wire Rope Length
- 18 in
- Length
- 18 in
- Bottle Size
- 18 in
Details
- Item
- Outlet Tube with Filter
- Material
- Metal
- For Use With
- 19049, 1949, Mfr. No. 19069
- Includes
- Wand Assembly
- Product Type
- Filtered Outlet Tube
- Compatible Product Type
- Sprayers
- Color
- Metal
- Shell Material
- Metal
- Wire Color
- Metal
Description
Filter System, Material Brass, Size 18 In, For Use With 2TRG7, 4Z122, 2ZV89
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.