File Set
- Mfr # 61463686840
- Zoro # G0832237
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide, Hard Arkansas
Grade
Ultra Fine
Grit
Various
Includes
FF114, FF14, FF214, FF44, FF724, HF113, HF13, HF183, HF43, HF873
Number of Pieces
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61463686840
- Zoro #
- G0832237
- UPC #
- 614636868400
- Country of Origin
- United States
Details
- Item
- Abrasive Sharpening File Kit
- Abrasive Material
- Aluminum Oxide, Hard Arkansas
- Grade
- Ultra Fine
- Grit
- Various
- Includes
- FF114, FF14, FF214, FF44, FF724, HF113, HF13, HF183, HF43, HF873
- Number of Pieces
- 10
- Trade Number
- FF114, FF14, FF214, FF44, FF724, HF113, HF13, HF43, HF813, HF873
- File Shape
- Knife Blade, Round, Square, Triangular
- Included Files
- Fine India, Ultra Fine Hard Arkansas
Description
Abrasive Sharpening File Kit, File Shape Knife Blade, Round, Square, Triangular, Grit Various, Number of Pieces 10, Abrasive Material Aluminum Oxide, Hard Arkansas, Included Files Fine India, Ultra Fine Hard Arkansas, Trade Number FF114, FF14, FF214, FF44, FF724, HF113, HF13, HF43, HF813, HF873, Grade Ultra Fine
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.