Shop CHEMTRONICS
See all product information
Create Account
Pen, Dispensing, 9 G
- Mfr # CW8200
- Zoro # G0833664
product price:Â
$
10.19
/ea
Key Features
Size
0.32 oz
Marker
Chisel Tip
Removes With
Appropriate Flux Remover Pen or Flux Off Flux Remover
Specific Gravity
0.786
Standards
ANSI/IPC J-STD-004, MIL-F-14256E, MIL-F-14256F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CW8200
- Zoro #
- G0833664
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 0.32 oz
- Fits Chest Size
- Noncorrosive
Details
- Item
- Rosin Flux Dispensing Pen
- Marker
- Chisel Tip
- Removes With
- Appropriate Flux Remover Pen or Flux Off Flux Remover
- Specific Gravity
- 0.786
- Standards
- ANSI/IPC J-STD-004, MIL-F-14256E, MIL-F-14256F
- Flux Series
- CircuitWorks
- Flux Type
- Rosin
- Form
- Liquid
- Features
- Noncorrosive
- Container Type
- Pen
- Container Capacity
- 0.32 oz
- Tip Type
- Chisel
- Clean Up Type
- Flux Remover
- Flux Classification
- ROL0
- Application
- Chip Carriers, Circuit Boards, Electronics, Heat Sinks, Sockets, Switches
- For Solder Type
- Appropriate Flux Remover Pen or Flux Off Flux Remover
Description
Rosin Flux Dispensing Pen, Container Capacity 0.32 oz, Container Type Pen, Form Liquid, Flux Classification ROL0, Flux Series CircuitWorks, Flux Type Rosin, For Solder Type Appropriate Flux Remover Pen or Flux Off Flux Remover, Standards ANSI/IPC J-STD-004, MIL-F-14256E, MIL-F-14256F, Application Chip Carriers, Circuit Boards, Electronics, Heat Sinks, Sockets, Switches, Clean Up Type Flux Remover, Features Noncorrosive, Specific Gravity 0.786, Tip Type Chisel
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.