Shop HUBBELL KILLARK
See all product information
Create Account
45 Adjustable Angle Bracket
- Mfr # AAK
- Zoro # G0834106
product price:Â
$
386.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Width
6.250 in
Series
DBF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AAK
- Zoro #
- G0834106
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 6.250 in
Details
- Item
- Adjustable Bracket
- Material
- Steel
- Series
- DBF
Description
45 Adjustable Angle Bracket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.