Box For Plug
- Mfr # VRC13
- Zoro # G0834158
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Overall Width
5.5 in
Conduit Size
1/2"
Conduit Size (In.)
1/2 in
Special Features
For use with Versamate Series Receptacles.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VRC13
- Zoro #
- G0834158
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 5.5 in
- Conduit Size
- 1/2"
- Conduit Size (In.)
- 1/2 in
Details
- Item
- Plug Box
- Special Features
- For use with Versamate Series Receptacles.
Description
Box For Plug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.