Shop SQUARE D
See all product information
Create Account
ELECTRICAL INTERLOCK FOR 400A DT SWITCH
- Mfr # EK400DTU2
- Zoro # G0836407
product price:Â
$
291.99
/ea
Free Shipping & Returns
Key Features
Product Destination
safety switch 82000 A 400-400 A
Product or Component Type
interlock
Product Or Component Type
interlock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EK400DTU2
- Zoro #
- G0836407
- UPC #
- 785901438229
- Country of Origin
- United States
Details
- Item
- Disconnect Switch
- Product Destination
- safety switch 82000 A 400-400 A
- Product or Component Type
- interlock
- Product Or Component Type
- interlock
Description
Disconnect Switch
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.