INTEL E10G42BTDA COMPATIBLE NETWORK INTERFACE CARD
- Mfr # E10G42BTDA-ENC
- Zoro # G0852106
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Mounting
Plug-in Card
Number of Ports
2
Series
X520
Network Technology
10GBase-X
Expansion Slot Type
SFP+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E10G42BTDA-ENC
- Zoro #
- G0852106
- UPC #
- 762047511344
- Country of Origin
- Unknown
Details
- Item
- 10Gigabit Ethernet Card
- Mounting
- Plug-in Card
- Number of Ports
- 2
- Series
- X520
- Network Technology
- 10GBase-X
- Expansion Slot Type
- SFP+
- Media Type Supported
- Optical Fiber
- Host Interface
- PCI Express x8
- Form Factor
- Plug-in Card
- Network Standard
- 10GBase-X
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.