Shop VELVAC
See all product information
Create Account
Mirror Bracket Kit
- Mfr # 714621
- Zoro # G0852722
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Lighted
No
Flat or Convex
Convex
Heated
No
Includes
Base and Arm Assembly, Convex Mirror Head, Gasket, Hardware, Inner Support Straps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 714621
- Zoro #
- G0852722
- UPC #
- 728974080056
- Country of Origin
- Mexico
- Shape
- Round
- Lighted
- No
- Item
- Lane Change Spot Mirror Kit
- Flat or Convex
- Convex
- Heated
- No
- Includes
- Base and Arm Assembly, Convex Mirror Head, Gasket, Hardware, Inner Support Straps
- Material
- Stainless Steel
- Motorized
- No
- Mirror Profile
- Convex
- Adjustable
- Yes
- Lighting Option
- Not Lighted
- Backing Finish
- Stainless Steel
- Mounting Style
- Bracket and Bolts
- Mounting Hardware Included
- Yes
- For Vehicle Side
- Driver, Passenger
- Mirror Type
- Blind Spot
- Backing Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Dia. (In.)
- 8 1/2 in
- Mirror Diameter
- 8 1/2 in
- Mirror Size
- 8 1/2 in
Description
Lane Change Spot Mirror Kit, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Adjustable Yes, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Diameter 8 1/2 in, Mirror Size 8 1/2 in, Mirror Type Blind Spot
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.