Poly Adjustable Stool, Perforated Back
- Mfr # DS2300-P07
- Zoro # G0858720
product price:Â
$
402.99
/ea
Free Shipping & Returns
Key Features
Color
Burgundy
Caster Type
Dual Wheel Hooded
Seat Height Range
23" to 33"
Material
Aluminum Alloy
Frame Material
18 ga. Tubular Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DS2300-P07
- Zoro #
- G0858720
- UPC #
- 818058021577
- Country of Origin
- Taiwan, Province of China
Dimensions
- Seat Height Range
- 23" to 33"
Details
- Color
- Burgundy
- Caster Type
- Dual Wheel Hooded
- Material
- Aluminum Alloy
- Frame Material
- 18 ga. Tubular Steel
- Finish
- Silver Powder Coated
- Backrest
- Perforated
- Seat Material
- Polypropylene
- Item
- Poly Adjustable Stool,Perforated Back
- Number of Casters
- 5
Description
Poly Adjustable Stool,Perforated Back
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.