Stereo Jack
- Mfr # SF35STBK
- Zoro # G0864127
product price:Â
$
27.26
/ea
Key Features
Application
Snap-Fit 3.5mm Audio Jack
Type
Stereo Jack
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Contact
Beryllium Copper
Display Size
Standard Sized Product
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SF35STBK
- Zoro #
- G0864127
- UPC #
- -
- Country of Origin
- United States
- Item
- Stereo Jack
- Application
- Snap-Fit 3.5mm Audio Jack
- Type
- Stereo Jack
- Environmental Conditions
- Indoor Dry Unless Protected By Additional Means
- Contact
- Beryllium Copper
- Connectivity
- Screw Terminals
- Temperature Rating
- Per TIA
- Item Type
- iSTATION AV Keystone Connections
- Style
- 3.5mm to Screw Terminal
- Contact Resistance
- 100 Ohm
- Material - Mounting Hardware
- Snap-On- Snap-Fit
- Withstand Voltage
- 1000V RMS, 1414V DC
- Industry Standard(s)
- UL Listed
Dimensions
- Display Size
- Standard Sized Product
Description
Stereo Jack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.