Mortise Lock, Push/Pull, Privacy

  • Mfr # SG-8204ALP-32D LHR
  • Zoro # G0866767
product price: 
$
1,028.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Storeroom
Required Door Thickness
1 3/4 in to 1 7/8 in
Keyway Type
Sargent LA
Series
8200
Key Material
Nickel Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SG-8204ALP-32D LHR
Zoro #
G0866767
UPC #
-
Country of Origin
China

Dimensions

Required Door Thickness
1 3/4 in to 1 7/8 in
Fits Chest Size
Handing LHR, ADA Compliant

Details

Lockset Function
Storeroom
Keyway Type
Sargent LA
Series
8200
Key Material
Nickel Silver
Electrical/Mechanical
Mechanical
Backset
2 3/4 in
Standards
ANSI
ADA Compliant
No
Fire Rated
3 hr
Style
8200 Push/Pull
Number of Keys
2
Grade
1
Ligature Resistant
No
Finish
Dull Stainless Steel
Strike Type
ANSI
Includes
Microshield, Anti-Microbial Coating
Item
Mortise Lockset
Strike Dim.
4 7/8 in x 1 1/8 in
Keying
Keyed Different
Features
Handing LHR, ADA Compliant
Location Type
Healthcare, Institutional
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Declare
Container Type
8200 Push/Pull

Description

Mortise Lockset, Style 8200 Push/Pull, Ligature Resistant No, Location Type Healthcare, Institutional, Required Door Thickness 1 3/4 in to 1 7/8 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Storeroom, ADA Compliant No, Features Handing LHR, ADA Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.