Shop SARGENT
See all product information
Create Account
Mortise Lock, Push/Pull, Privacy
- Mfr # SG-8204ALP-32D RH
- Zoro # G0866819
product price:Â
$
1,028.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Storeroom
Required Door Thickness
1 3/4 in to 1 7/8 in
Keyway Type
Sargent LA
Series
8200
Key Material
Nickel Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG-8204ALP-32D RH
- Zoro #
- G0866819
- UPC #
- -
- Country of Origin
- China
Dimensions
- Required Door Thickness
- 1 3/4 in to 1 7/8 in
- Fits Chest Size
- Handing RH, ADA Compliant
Details
- Lockset Function
- Storeroom
- Keyway Type
- Sargent LA
- Series
- 8200
- Key Material
- Nickel Silver
- Electrical/Mechanical
- Mechanical
- Backset
- 2 3/4 in
- Standards
- ANSI
- Item
- Mortise Lockset
- Strike Dim.
- 4 7/8 in x 1 1/8 in
- Strike Type
- ANSI
- Number of Keys
- 2
- Keying
- Keyed Different
- Fire Rated
- 3 hr
- Features
- Handing RH, ADA Compliant
- Ligature Resistant
- No
- ADA Compliant
- No
- Finish
- Dull Stainless Steel
- Includes
- Microshield, Anti-Microbial Coating
- Location Type
- Healthcare, Institutional
- Style
- 8200 Push/Pull
- Grade
- 1
- Green Certification or Other Recognition
- Environmental Transparency Through EPD (Environmental Product Declaration), Declare
Description
Mortise Lockset, Style 8200 Push/Pull, Ligature Resistant No, Location Type Healthcare, Institutional, Required Door Thickness 1 3/4 in to 1 7/8 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Storeroom, ADA Compliant No, Features Handing RH, ADA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.