Mortise Lock, Push/Pull, Privacy
- Mfr # SG-8204ALP-32D RHR
- Zoro # G0866977
product price:Â
$
1,038.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Storeroom
Required Door Thickness
1 3/4 in to 1 7/8 in
Keyway Type
Sargent LA
Series
8200
Key Material
Nickel Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SG-8204ALP-32D RHR
- Zoro #
- G0866977
- UPC #
- -
- Country of Origin
- China
- Lockset Function
- Storeroom
- Keyway Type
- Sargent LA
- Series
- 8200
- Key Material
- Nickel Silver
- Electrical/Mechanical
- Mechanical
- Backset
- 2 3/4 in
- Finish
- Dull Stainless Steel
- Location Type
- Healthcare, Institutional
- Standards
- ANSI
- ADA Compliant
- No
- Strike Type
- ANSI
- Includes
- Microshield, Anti-Microbial Coating
- Grade
- 1
- Ligature Resistant
- No
- Style
- 8200 Push/Pull
- Number of Keys
- 2
- Fire Rated
- 3 hr
- Features
- Handing RHR, ADA Compliant
- Keying
- Keyed Different
- Item
- Mortise Lockset
- Strike Dim.
- 4 7/8 in x 1 1/8 in
- Green Certification or Other Recognition
- Environmental Transparency Through EPD (Environmental Product Declaration), Declare
- Container Type
- 8200 Push/Pull
- Sensor Body Style
- 8200 Push/Pull
Dimensions
- Required Door Thickness
- 1 3/4 in to 1 7/8 in
- Fits Chest Size
- Handing RHR, ADA Compliant
Description
Mortise Lockset, Style 8200 Push/Pull, Ligature Resistant No, Location Type Healthcare, Institutional, Required Door Thickness 1 3/4 in to 1 7/8 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Storeroom, ADA Compliant No, Features Handing RHR, ADA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.