Mortise Lock, Push/Pull, Privacy
- Mfr # SG-8204ALP-32D LH
- Zoro # G0867013
product price:Â
$
1,028.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Storeroom
Required Door Thickness
1 3/4 in to 1 7/8 in
Keyway Type
Sargent LA
Series
8200
Key Material
Nickel Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG-8204ALP-32D LH
- Zoro #
- G0867013
- UPC #
- -
- Country of Origin
- China
Dimensions
- Required Door Thickness
- 1 3/4 in to 1 7/8 in
- Fits Chest Size
- Handing LH, ADA Compliant
Details
- Lockset Function
- Storeroom
- Keyway Type
- Sargent LA
- Series
- 8200
- Key Material
- Nickel Silver
- Electrical/Mechanical
- Mechanical
- Backset
- 2 3/4 in
- Finish
- Dull Stainless Steel
- Keying
- Keyed Different
- Item
- Mortise Lockset
- Number of Keys
- 2
- Strike Type
- ANSI
- Location Type
- Healthcare, Institutional
- Grade
- 1
- Fire Rated
- 3 hr
- Ligature Resistant
- No
- Standards
- ANSI
- Strike Dim.
- 4 7/8 in x 1 1/8 in
- ADA Compliant
- No
- Style
- 8200 Push/Pull
- Includes
- Microshield, Anti-Microbial Coating
- Features
- Handing LH, ADA Compliant
- Green Certification or Other Recognition
- Environmental Transparency Through EPD (Environmental Product Declaration), Declare
Description
Mortise Lockset, Style 8200 Push/Pull, Ligature Resistant No, Location Type Healthcare, Institutional, Required Door Thickness 1 3/4 in to 1 7/8 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Storeroom, ADA Compliant No, Features Handing LH, ADA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.