Shop STARRETT
See all product information
Create Account
Combination Square
- Mfr # C33MH-300
- Zoro # G0876736
product price:Â
$
245.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
2
Head Type
Square
Head Material
Forged Steel
Finish
Blade: Satin Chrome, Head: Smooth Black Enamel
Graduations
1mm and 1/2mm Both Sides
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C33MH-300
- Zoro #
- G0876736
- UPC #
- -
- Country of Origin
- United States
- Item
- Combination Square Set
- Number of Pieces
- 2
- Head Type
- Square
- Head Material
- Forged Steel
- Finish
- Blade: Satin Chrome, Head: Smooth Black Enamel
- Graduations
- 1mm and 1/2mm Both Sides
- Blade Material
- Hardened Steel
- Product Type
- Combination Square
Dimensions
- Length
- Blade: 300mm
Description
Starrett's C33MH-300 Combination Square Set is a precise measuring tool that can be used for various applications. This 300mm set comes with two pieces, including a square head and a blade. The combination square features satin chrome finish on the blade and smooth black enamel on the head. It has graduated markings at 1mm and 1/2mm both sides of the blade, as well as forged steel construction. It has a hardened steel blade, which provides durability for long-term use. For all your measuring needs, Starrett's C33MH-300 Combination Square Set is an ideal choice because it gives you reliable results every time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.