Combination Square
- Mfr # C33H-4-4R
- Zoro # G0876961
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
2
Head Type
Square
Head Material
Forged Steel
Graduations
8ths, 16ths, Quick Reading 32nds, 64ths
Finish
Blade: Satin Chrome, Head: Smooth Black Enamel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C33H-4-4R
- Zoro #
- G0876961
- UPC #
- -
- Country of Origin
- United States
- Item
- Combination Square Set
- Number of Pieces
- 2
- Head Type
- Square
- Head Material
- Forged Steel
- Graduations
- 8ths, 16ths, Quick Reading 32nds, 64ths
- Finish
- Blade: Satin Chrome, Head: Smooth Black Enamel
- Blade Material
- Hardened Steel
- Product Type
- Combination Square
Dimensions
- Length
- Blade: 4"
Description
Combination Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.