Combination Square

  • Mfr # C11MH-300
  • Zoro # G0877068
product price: 
$
182.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
2
Head Type
Square
Head Material
Cast Iron
Features
Reversible Lock Bolt
Blade Finish
Satin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C11MH-300
Zoro #
G0877068
UPC #
-
Country of Origin
United States

Dimensions

Length
Blade: 300mm
Blade Length
11 13/16 in
Blade Thickness
0.08 in
Head Width
9/16 in
Head Length
3 in
Blade Width
3/4 in
Fits Chest Size
Reversible Lock Bolt

Details

Item
Combination Square
Number of Pieces
2
Head Type
Square
Head Material
Cast Iron
Features
Reversible Lock Bolt
Blade Finish
Satin
Finish
Blade: Satin Chrome, Head: Black Wrinkle
Blade Material
Steel
Graduations
1mm and 1/2mm Both Sides
Accuracy
+/- .0025 in
Graduation Marks - Front
1/2 mm
Graduation Scale
35
Graduation Units
Millimeters
Graduation Mark Style
Etched
Head Coating
Enamel
Squareness Tolerance
+/- 0.002 in
Head Vial Included
Yes
Straightness Tolerance
0.001 in/ft
System of Measurement
Metric
Graduation Color
Black
Head Finish
Wrinkle
Head Color
Black

Description

Combination Square, Number of Pieces 2, Blade Finish Satin, Blade Material Steel, Head Length 3 in, Head Width 9/16 in, Blade Length 11 13/16 in, Blade Thickness 0.08 in, Blade Width 3/4 in, Graduation Mark Style Etched, Graduation Marks - Front 1/2 mm, Head Type Square, System of Measurement Metric, Head Material Cast Iron, Head Vial Included Yes, Accuracy +/- .0025 in, Features Reversible Lock Bolt, Graduation Color Black, Graduation Scale 35, Graduation Units Millimeters, Head Color Black

Ratings & reviews