Shop STARRETT

Combination Square

  • Mfr # C11MEH-300
  • Zoro # G0877110

product price: 
$
214.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
2
Head Type
Square
Head Material
Cast Iron
Length
Blade: 300mm
Features
Reversible Lock Bolt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C11MEH-300
Zoro #
G0877110
UPC #
-
Country of Origin
United States

Dimensions

Length
Blade: 300mm
Blade Width
1 in
Head Width
3/4 in
Head Length
4 1/2 in
Blade Thickness
0.09 in
Blade Length
11 3/4 in

Details

Item
Combination Square Set
Number of Pieces
2
Head Type
Square
Head Material
Cast Iron
Features
Reversible Lock Bolt
Blade Material
Steel
Graduations
1/2mm and 32nds One Side; mm and 64ths Reverse Side
Blade Finish
Satin
Finish
Blade: Satin Chrome, Head: Black Wrinkle
Accuracy
+/- .0025 in
Graduation Scale
36
Squareness Tolerance
+/- 0.002 in
Graduation Units
Millimeters
Graduation Marks - Front
1/2 mm, 1/32 in
Graduation Color
Black
Graduation Mark Style
Etched
Head Finish
Wrinkle
Head Coating
Enamel
Straightness Tolerance
0.001 in/ft
System of Measurement
Metric/SAE
Head Vial Included
Yes
Head Color
Black
Graduation Marks - Back
1 mm, 1/64 in

Description

Combination Square, Number of Pieces 2, Blade Finish Satin, Blade Material Steel, Head Length 4 1/2 in, Head Width 3/4 in, Blade Length 11 3/4 in, Blade Thickness 0.09 in, Blade Width 1 in, Graduation Mark Style Etched, Graduation Marks - Front 1/2 mm, 1/32 in, Graduation Marks - Back 1 mm, 1/64 in, Head Type Square, System of Measurement Metric/SAE, Head Material Cast Iron, Head Vial Included Yes, Accuracy +/- .0025 in, Features Reversible Lock Bolt, Graduation Color Black, Graduation Scale 36

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.