Combination Square

  • Mfr # C11H-6-16R
  • Zoro # G0877199
product price: 
$
152.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
2
Head Type
Square
Head Material
Cast Iron
Blade Finish
Satin
Graduations
Quick Reading 32nds, 64ths, Aircraft Quick Reading 50ths, 100ths
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C11H-6-16R
Zoro #
G0877199
UPC #
-
Country of Origin
United States

Dimensions

Length
Blade: 6"
Blade Length
6 in
Head Length
4 1/2 in
Head Width
3/4 in
Blade Width
1 in
Blade Thickness
0.09 in
Fits Chest Size
Reversible Lock Bolt

Details

Item
Combination Square
Number of Pieces
2
Head Type
Square
Head Material
Cast Iron
Blade Finish
Satin
Graduations
Quick Reading 32nds, 64ths, Aircraft Quick Reading 50ths, 100ths
Features
Reversible Lock Bolt
Blade Material
Steel
Finish
Blade: Satin Chrome, Head: Black Wrinkle
Accuracy
+/- .0025 in
Head Vial Included
Yes
Head Coating
Enamel
Graduation Color
Black
Squareness Tolerance
+/- 0.002 in
System of Measurement
SAE
Graduation Scale
16R
Head Color
Black
Head Finish
Wrinkle
Graduation Marks - Front
1/100 in (Aircraft Quick Reading ), 1/64 in (Quick Reading)
Straightness Tolerance
0.001 in/ft
Graduation Units
Inches
Graduation Mark Style
Etched

Description

Combination Square, Number of Pieces 2, Blade Finish Satin, Blade Material Steel, Head Length 4 1/2 in, Head Width 3/4 in, Blade Length 6 in, Blade Thickness 0.09 in, Blade Width 1 in, Graduation Mark Style Etched, Graduation Marks - Front 1/100 in (Aircraft Quick Reading ), 1/64 in (Quick Reading), Head Type Square, System of Measurement SAE, Head Material Cast Iron, Head Vial Included Yes, Accuracy +/- .0025 in, Features Reversible Lock Bolt, Graduation Color Black, Graduation Scale 16R

Ratings & reviews