Shop STARRETT
See all product information
Create Account
Combination Square
- Mfr # 11MHC-300
- Zoro # G0877567
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
3
Head Type
Square, Center
Head Material
Cast Iron
Graduations
1mm and 1/2mm Both Sides
Length
Blade: 300mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11MHC-300
- Zoro #
- G0877567
- UPC #
- -
- Country of Origin
- United States
- Item
- Combination Square Set
- Number of Pieces
- 3
- Head Type
- Square, Center
- Head Material
- Cast Iron
- Graduations
- 1mm and 1/2mm Both Sides
- Blade Material
- Hardened Steel
- Finish
- Blade: Regular, Head: Black Wrinkle
- Product Type
- Combination Square
Dimensions
- Length
- Blade: 300mm
Description
Combination Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.