Shop STARRETT

Combination Square

  • Mfr # 11H-24-4R
  • Zoro # G0877731

product price: 
$
269.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
2
Head Type
Square
Head Material
Cast Iron
Finish
Blade: Regular, Head: Black Wrinkle
Length
Blade: 24"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11H-24-4R
Zoro #
G0877731
UPC #
-
Country of Origin
United States

Dimensions

Length
Blade: 24"
Head Length
4 1/2 in
Blade Width
1 in
Blade Thickness
0.09 in
Head Width
3/4 in
Blade Length
24 in
Fits Chest Size
Reversible Lock Bolt

Details

Item
Combination Square
Number of Pieces
2
Head Type
Square
Head Material
Cast Iron
Finish
Blade: Regular, Head: Black Wrinkle
Blade Material
Steel
Features
Reversible Lock Bolt
Graduations
8ths, 16ths, Quick Reading 32nds, 64ths
Blade Finish
Brushed
Accuracy
+/- .0025 in
Graduation Mark Style
Etched
Graduation Color
Black
Squareness Tolerance
+/- 0.002 in
Straightness Tolerance
0.001 in/ft
System of Measurement
SAE
Head Vial Included
Yes
Graduation Scale
4R
Head Finish
Wrinkle
Graduation Units
Inches
Graduation Marks - Front
1/16 in, 1/64 in (Quick Reading)
Head Color
Black
Head Coating
Enamel

Description

Combination Square, Number of Pieces 2, Blade Finish Brushed, Blade Material Steel, Head Length 4 1/2 in, Head Width 3/4 in, Blade Length 24 in, Blade Thickness 0.09 in, Blade Width 1 in, Graduation Mark Style Etched, Graduation Marks - Front 1/16 in, 1/64 in (Quick Reading), Head Type Square, System of Measurement SAE, Head Material Cast Iron, Head Vial Included Yes, Accuracy +/- .0025 in, Features Reversible Lock Bolt, Graduation Color Black, Graduation Scale 4R, Graduation Units Inches

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.