Combination Set
- Mfr # C434-24-16R
- Zoro # G0877829
product price:Â
$
608.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
4
Head Type
Square, Center, Reversible Protractor
Head Material
Forged Steel
Finish
Blade: Satin Chrome, Head: Smooth Black Enamel
Graduations
Quick Reading 32nds, 64ths, Aircraft Quick Reading 50ths, 100ths
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C434-24-16R
- Zoro #
- G0877829
- UPC #
- -
- Country of Origin
- United States
- Item
- Combination Set
- Number of Pieces
- 4
- Head Type
- Square, Center, Reversible Protractor
- Head Material
- Forged Steel
- Finish
- Blade: Satin Chrome, Head: Smooth Black Enamel
- Graduations
- Quick Reading 32nds, 64ths, Aircraft Quick Reading 50ths, 100ths
- Blade Material
- Hardened Steel
- Product Type
- Combination Set
Dimensions
- Length
- Blade: 24"
Description
Combination Set
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.