Shop STARRETT

Combination Set

  • Mfr # 435ME-300
  • Zoro # G0877926

product price: 
$
373.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
4
Head Type
Center/Reversible Protractor/Square
Head Material
Cast Iron
Features
Reversible Lock Bolt
Length
Blade: 300mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
435ME-300
Zoro #
G0877926
UPC #
-
Country of Origin
United States

Dimensions

Length
Blade: 300mm
Blade Thickness
0.08 in
Blade Length
11 3/4 in
Head Length
3 5/8 in
Head Width
5/8 in
Blade Width
1 in
Fits Chest Size
Reversible Lock Bolt

Details

Item
Combination Set
Number of Pieces
4
Head Type
Center/Reversible Protractor/Square
Head Material
Cast Iron
Features
Reversible Lock Bolt
Graduations
1/2mm and 32nds One Side; mm and 64ths Reverse Side
Blade Material
Steel
Blade Finish
Brushed
Finish
Blade: Regular, Head: Black Wrinkle
Accuracy
+/- .0025 in
Blade Coating
Chrome
Graduation Marks - Back
1/64 in
Graduation Mark Style
Etched
Straightness Tolerance
0.001 in/ft
System of Measurement
Metric/SAE
Head Coating
Enamel
Graduation Marks - Front
1/2 mm, 1/32 in
Head Vial Included
Yes
Graduation Scale
36
Graduation Units
Inches
Head Color
Black
Squareness Tolerance
+/- 0.002 in
Graduation Color
Black

Description

Combination Set, Number of Pieces 4, Blade Finish Brushed, Blade Material Steel, Head Length 3 5/8 in, Head Width 5/8 in, Blade Length 11 3/4 in, Blade Thickness 0.08 in, Blade Width 1 in, Graduation Mark Style Etched, Graduation Marks - Front 1/2 mm, 1/32 in, Graduation Marks - Back 1/64 in, Head Type Center/Reversible Protractor/Square, System of Measurement Metric/SAE, Head Material Cast Iron, Head Vial Included Yes, Accuracy +/- .0025 in, Blade Coating Chrome, Features Reversible Lock Bolt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.