Shop STARRETT

Combination Set

  • Mfr # 435-12-16R
  • Zoro # G0877978

product price: 
$
392.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
4
Head Type
Center/Reversible Protractor/Square
Head Material
Cast Iron
Features
Reversible Lock Bolt
Blade Finish
Brushed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
435-12-16R
Zoro #
G0877978
UPC #
-
Country of Origin
United States

Dimensions

Length
Blade: 12"
Blade Length
12 in
Head Width
7/16 in
Head Length
2 1/4 in
Blade Thickness
0.06 in
Blade Width
5/8 in
Fits Chest Size
Reversible Lock Bolt

Details

Item
Combination Set
Number of Pieces
4
Head Type
Center/Reversible Protractor/Square
Head Material
Cast Iron
Features
Reversible Lock Bolt
Blade Finish
Brushed
Blade Material
Steel
Graduations
Quick Reading 32nds, 64ths, Aircraft Quick Reading 50ths, 100ths
Finish
Blade: Regular, Head: Black Wrinkle
Accuracy
+/- .0025 in
Straightness Tolerance
0.001 in/ft
Head Coating
Enamel
Head Finish
Wrinkle
Graduation Marks - Front
1/100 in (Aircraft Quick Reading ), 1/64 in (Quick Reading)
System of Measurement
SAE
Head Vial Included
No
Head Color
Black
Graduation Color
Black
Graduation Scale
16R
Graduation Mark Style
Etched
Graduation Units
Inches
Squareness Tolerance
+/- 0.002 in

Description

Combination Set, Number of Pieces 4, Blade Finish Brushed, Blade Material Steel, Head Length 2 1/4 in, Head Width 7/16 in, Blade Length 12 in, Blade Thickness 0.06 in, Blade Width 5/8 in, Graduation Mark Style Etched, Graduation Marks - Front 1/100 in (Aircraft Quick Reading ), 1/64 in (Quick Reading), Head Type Center/Reversible Protractor/Square, System of Measurement SAE, Head Material Cast Iron, Head Vial Included No, Accuracy +/- .0025 in, Features Reversible Lock Bolt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.