Shop HUBBELL WIRING DEVICE-KELLEMS

Prewired Raceway, 8 Outlets, White

  • Mfr # PT205112
  • Zoro # G0880914

product price: 
$
86.25
/ea

Key Features

Series
PlugTrak(R)
Number of Outlets
10
Outlet Center Distance
12 in
Length
5 ft
Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PT205112
Zoro #
G0880914
UPC #
783585091013
Country of Origin
Mexico
Item
Prewired Raceway
Series
PlugTrak(R)
Number of Outlets
10
Outlet Center Distance
12 in
Color
White
Number of Circuits
1
Material
PVC
Amps
20 A
Receptacle Type
(10) NEMA 5-20R
Optional Entrance Fitting
PL1EC End Cap
Mounting Style
Screw Through Base or Supporting Clip
Standards
CSA Certified, UL Listed
Includes
(1) Circuit Breaker, On/Off Switch
Voltage
125V AC
Number of Wire Leads
3
Item Type
Pre-Wired PlugTrak
Voltage Rating
125 VAC
Industry Standard(s)
CSA Standard C22.2 no. 62 E118895 / E119190 UL Standard UL 5A
Performance
Electrical - Crush Resistance - 300 lbs. Electrical - Impact Resistance - 5 ft. lbs Electrical - Receptacle Rating - NEMA 5-15R & 5-20R Environmental - Flame Rating - UL94V-0 Environmental - Temperature Range - -25.6° to 158° F Mechanical - Wire - #12 AWG Stranded Copper
Type
Single Circuit
Current / Amperage Rating
20 A
Number Of Receptacles
5
Shell Material
PVC
Wire Color
White
Traction Material
PVC

Dimensions

Length
5 ft
Length (Straight Wireway)
5 ft
Wire Size
#12 AWG THHN
Overall Width
1 3/8 in
Overall Height
1 1/16 in

Description

Prewired Raceway, Receptacle Type (10) NEMA 5-20R, Number of Circuits 1, Outlet Center Distance 12 in, Amps 20 A, Material PVC, Color White, Number of Outlets 10, Number of Wire Leads 3, Overall Height 1 1/16 in, Overall Width 1 3/8 in, Length 5 ft, Voltage 125V AC, Wire Size #12 AWG THHN, Mounting Style Screw Through Base or Supporting Clip, Optional Entrance Fitting PL1EC End Cap, Includes (1) Circuit Breaker, On/Off Switch, Standards CSA Certified, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.