Insert Bit, 1-1/4", Hex, 2.5"
- Mfr # 33225
- Zoro # G0891305
product price:Â
$
27.47
/ea
Key Features
Bit Style
Hex
Hex Shank Size
1/4"
SAE or Metric
SAE, Metric
Shank Style
Hex
Impact Rated
Not Impact Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33225
- Zoro #
- G0891305
- UPC #
- 037231332259
- Country of Origin
- United States
Dimensions
- Hex Shank Size
- 1/4"
- Shank Size
- 1-1/4"
- Point Size
- 2.5"
Details
- Item
- Insert Bit
- Bit Style
- Hex
- SAE or Metric
- SAE, Metric
- Shank Style
- Hex
- Impact Rated
- Not Impact Rated
- Fastening Tool Item
- Socket Bit
- Shank Shape
- Hex
Description
Insert Bit, Shank Style Hex, Impact Rated Not Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.