Shop BONDHUS
See all product information
Create Account
Insert Bit, 1-1/2", Hex, 2.5"
- Mfr # 33229
- Zoro # G0891311
product price:Â
$
34.81
/ea
Key Features
Bit Style
Hex
SAE or Metric
SAE, Metric
Shank Style
Hex
Point Size
2.5"
Shank Size
1-1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33229
- Zoro #
- G0891311
- UPC #
- 037231332297
- Country of Origin
- United States
- Item
- Insert Bit
- Bit Style
- Hex
- SAE or Metric
- SAE, Metric
- Shank Style
- Hex
- Impact Rated
- Not Impact Rated
- Fastening Tool Item
- Socket Bit
- Shank Shape
- Hex
Description
Insert Bit, Shank Style Hex, Impact Rated Not Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.