Shop BONDHUS
See all product information
Create Account
Insert Bit, 1-3/4", Hex, 2.5"
- Mfr # 33231
- Zoro # G0891320
product price:Â
$
43.15
/ea
Key Features
Bit Style
Hex
SAE or Metric
SAE, Metric
Shank Style
Hex
Shank Size
1-3/4"
Point Size
2.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33231
- Zoro #
- G0891320
- UPC #
- 037231332310
- Country of Origin
- United States
- Item
- Insert Bit
- Bit Style
- Hex
- SAE or Metric
- SAE, Metric
- Shank Style
- Hex
- Impact Rated
- Not Impact Rated
- Fastening Tool Item
- Socket Bit
- Shank Shape
- Hex
Description
Insert Bit, Shank Style Hex, Impact Rated Not Impact Rated