Shop EMPIRE VENTILATION
See all product information
Create Account
Base, Ventilator
- Mfr # AB12G
- Zoro # G0895465
product price:Â
$
69.69
/ea
Key Features
Type
12 in Adjustable
For Use With
12 in Turbine Ventilators
Function
Allows Vertical Mounting of Ventilator on 0/12 to 7/12 Pitch Roofs
Construction Material
Galvanized Steel
Remarks
Has 20 x 20 in Flashing for Weatherproof Installation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AB12G
- Zoro #
- G0895465
- UPC #
- 857501003401
- Country of Origin
- United States
- Type
- 12 in Adjustable
- For Use With
- 12 in Turbine Ventilators
- Function
- Allows Vertical Mounting of Ventilator on 0/12 to 7/12 Pitch Roofs
- Item
- Attic & Roof Ventilator Base
- Construction Material
- Galvanized Steel
- Remarks
- Has 20 x 20 in Flashing for Weatherproof Installation
- Includes
- 20 in x 20 in Flashing
- Finish
- Galvanized
- Material
- Steel
- Roof Pitch Range
- 0:12 to 7:12
- For Fan Type
- Wind-Driven Turbines
- Base Type
- Adjustable
- Shell Material
- Steel
- Compatible Product Type
- 12 in Turbine Ventilators
- Traction Material
- Steel
Dimensions
- Height (In.)
- 10 in
- Overall Height
- 7 in
- Throat Diameter
- 12 in
- Base Width
- 20 in
- Flashing Size
- 20 in x 20 in
- Outlet Diameter
- 12 in
Description
Attic & Roof Ventilator Base, Compatible Grainger Part Number 2C531, Finish Galvanized, Flashing Size 20 in x 20 in, For Fan Type Wind-Driven Turbines, Includes 20 in x 20 in Flashing, Material Steel, Throat Diameter 12 in, Base Type Adjustable, Roof Pitch Range 0:12 to 7:12, Base Width 20 in, For Use With 12 in Turbine Ventilators, Outlet Diameter 12 in, Overall Height 7 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.