Hinge Butt Template Kit
- Mfr # 59381
- Zoro # G0901826
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) Long Steel Rails, (2) Pairs of End Gages, (3) Short Steel Rails, (4) Metal Hinge Templates, (6) Large Thumb Screws, (8) Small Thumb Screws, Carbide-Tipped Router Bit, Corner Chisel, Lock Nut
Application
Hinge Mortising in Doors and Jams
Features
Accommodates Door Thicknesses Of 1 3/8 in, 1 3/4 in, 2 in, 2 1/4 in And 2 1/2 in, Accommodates Hinge Sizes From 3 in to 6 in By 1/2 in Increments, Capacity To Hang Both 3 And 4 Hinge Doors
Number of Pieces
32
Product Type
Hinge Butt Template Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 59381
- Zoro #
- G0901826
- UPC #
- 039404593818
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Hinge Butt Template Kit
- Includes
- (2) Long Steel Rails, (2) Pairs of End Gages, (3) Short Steel Rails, (4) Metal Hinge Templates, (6) Large Thumb Screws, (8) Small Thumb Screws, Carbide-Tipped Router Bit, Corner Chisel, Lock Nut
- Application
- Hinge Mortising in Doors and Jams
- Features
- Accommodates Door Thicknesses Of 1 3/8 in, 1 3/4 in, 2 in, 2 1/4 in And 2 1/2 in, Accommodates Hinge Sizes From 3 in to 6 in By 1/2 in Increments, Capacity To Hang Both 3 And 4 Hinge Doors
- Number of Pieces
- 32
- Product Type
- Hinge Butt Template Kit
- Guide Style
- Hinge
- Compatible Manufacturer Model Number
- Universal for all Routers/Router Brands
Description
Hinge Butt Template Kit, Compatible Manufacturer Model Number Universal for all Routers/Router Brands, Guide Style Hinge, Number of Pieces 32, Includes (2) Long Steel Rails, (2) Pairs of End Gages, (3) Short Steel Rails, (4) Metal Hinge Templates, (6) Large Thumb Screws, (8) Small Thumb Screws, Carbide-Tipped Router Bit, Corner Chisel, Lock Nut, Product Type Hinge Butt Template Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.